Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cinch Strap, No Adhesive, 18 in, 2 in W, White, 10 PK

  • Mfr # 2X28NNVST

  • Zoro # G9416906


product price: $254.99
/pk 10, $25.50/ea
Free Shipping & Returns

Key Features

Hook and Loop Type
Hook-and-Loop
Adhesive Type
No Adhesive
Backing Material
Nylon
Shear Strength
7.5 psi
Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2X28NNVST
Zoro #
G9416906
UPC #
-
Country of Origin
United States

Dimensions

Width
2 in
Length
18 in
Overall Length
18 in
Overall Width
2 in

Details

Item
Cinch Strap
Hook and Loop Type
Hook-and-Loop
Adhesive Type
No Adhesive
Backing Material
Nylon
Shear Strength
7.5 psi
Hook and Loop Shape
Strap
Color
White
Flame Retardant
Yes
Standards
F.A.A., Mil-Spec
Loop Style
3000
For Location
Indoor/Outdoor
Operating Temperature - Maximum
350 Degrees F
Includes Buckle
Buckle Included
Closure Type
Buckle
Product Type
Cinch Strap
Resistance Properties
Flame Retardant, Tear Resistant, UV Resistant, Water Resistant
Buckle Material
Metal
Hook Style
66
Strap Material
Nomex(R)
Shape
Strap
Count
10

Description

Cinch Strap,White,18 in L,2 in W, PK10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.