3 ft L, 6.52 in Max Bundle Dia., 10 PK
Mfr # 2X36KPVST
Zoro # G9504381
product price: $91.19
/pk 10, $9.12/ea
Free Shipping & Returns
Key Features
Cable Tie Style
Hook and Loop
Width
2 in
Nominal Max. Bundle Dia.
6.52 in
Color
Black
Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2X36KPVST
Zoro #
G9504381
UPC #
-
Country of Origin
United States
Dimensions
Nominal Length
3 ft
Width
2 in
Nominal Max. Bundle Dia.
6.52 in
Thickness
0.065 in
Details
Item
Cable Tie Strap
Cable Tie Style
Hook and Loop
Color
Black
Material
Polyester
Tensile Strength
8 lb
Design
Wrap
Marking
No
Closure Type
Buckle
Mountable
No
Operating Temp. Range
-20 Degrees to 200 Degrees F
Description
Hook-and-Loop Cinch Strap, Buckle, Individual, Tensile Strength 50 lb, Width 2 in, Closure Type Buckle, Length 3 ft, Mountable No, Package Style Individual, Color Black, Thickness 0.065 in, Material Polyester, Flame Retardant No, Max. Bundle Dia. 6.52 in, Includes Reusable Wire Ties, Marking No, Max. Temp. Rating 200 Degrees F, Min. Temp. Rating -20 Degrees F, Temp. Range -20 Degrees to 200 Degrees F, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.