Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Fastenation CD/DVD Foam Hubs, White, PK1000 6PXU8

CD/DVD Foam Hubs, White, PK1000 (Discontinued)

  • Mfr # 6PXU8
  • Zoro # G3521743
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6PXU8
Zoro #
G3521743
UPC #
-
Country of Origin
United States

Dimensions

Dia.
5/8 in
Overall Diameter
5/8 in

Details

Item
CD/DVD Hub
Color
White
Material
Foam
Features
Peel and Stick Foam Dots
Backing Type
Rubber Adhesive
Product Type
CD/DVD Hub

Description

CD/DVD Hub, Dia. 5/8 in, Material Foam, Color White, Backing Type Rubber Adhesive, Features Peel and Stick Foam Dots, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.