5000251 TrapEase 2.5 in. Torx TTAP Star Head Saddle Carbon Steel Composite Deck Screws; Saddle - 350 Per Box

  • Mfr # 5000251

  • Zoro # G703979273


product price:  $81.15
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5000251
Zoro #
G703979273
UPC #
608309426806
Country of Origin
Taiwan, Province of China

Details

Item
Deck Screw

Description

We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.

Features
  • Strip-out resistant 20 TORX ttap drive system
  • Head painted to match board
  • Corrosion and fade resistant
  • Spotter Installation Guide creates consistent board gapping and fastener placement
  • 350 Per Box
Specifications
  • Length: 2-1/2 in.
  • Drive Style: Torx TTAP
  • Head Type: Star
  • Head Finish: Saddle
  • Material: Carbon Steel
  • Container Size: 350 per box
  • Thread Type: Coarse
  • Self Tapping: Yes
  • Color: Saddle For PVC, capstock and composite decking
  • Country of Origin: Taiwan
  • Weight: 4.2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.