
Deck Screw, #20 x Carbon Steel, Torx Drive, 75 PK
Mfr # TR3-212-75SLSD
Zoro # G705897223
product price: $20.99
/pk 75, $0.28/eaKey Features
Torx Drive
Screw Size
#20
Material
Carbon Steel
Finish
Zinc Plated
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TR3-212-75SLSD
Zoro #
G705897223
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#20
Details
Drive
Torx
Material
Carbon Steel
Finish
Zinc Plated
Item
Deck Screw
System of Measurement
Inch
Description
TrapEase 3 is the only fastener guaranteed to deliver an ultimate finished look in PVC, capstock and composite decking. The Torx Ttap drive system offers stick-fit and wobble-free installation, virtually eliminating fastener stripping during installation or removal. TrapEase 3 features a UV resistant head paint that will not fade for the life of the project.
- • Head painted to match board
- • For PVC, capstock and composite decking
- • Corrosion and fade resistant
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.