
Drywall Screw, 2-3/4 in, Steel, Trim Head
Mfr # CTXT234-VT250SM
Zoro # G8669712
product price: $121.99
/ea
Free Shipping & Returns
Key Features
Trim Head
Fastener Length
2-3/4 in
Material
Steel
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CTXT234-VT250SM
Zoro #
G8669712
UPC #
608309430315
Country of Origin
Taiwan, Province of China
Dimensions
Fastener Length
2-3/4 in
Details
Head Type
Trim
Material
Steel
Item
Drywall Screw
System of Measurement
Inch
Description
The Cortex hidden fastening system is the fastest, easiest way to hide the fastener heads when installing PVC trim boards. No more caulking, sanding or painting needed.
- • The fastest, easiest way to conceal the fastener heads when installing PVC trim boards
- • Dual lead thread design spins fast for quick installs
- • No pre-drilling required
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.