This item is Discontinued.

This item is Discontinued.
Fastenmaster 5915210 Flatlok No. 14 x 6 in. No.40 Torx ttap Flat Head Epoxy Carbon Steel Wood Screws - 50 Piece (Discontinued)
Mfr #
5915210
Zoro #
G204054905
UPC # 608309429012
Country of Origin United States
Category Wood Screws
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
5915210
Zoro #
G204054905
UPC #
608309429012
Country of Origin
United States
Details
Material
Carbon Steel
Item
Wood Screw
Description
We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.
Features- ACQ approved
- 50 Piece
- Callout Size: No. 14
- Length: 6 in.
- Drive Style: #40 Torx ttap
- Head Type: Flat
- Head Finish: Epoxy
- Material: Carbon Steel
- Thread Type: Coarse Strip-out resistant 40 TORX ttap drive system
- Country of Origin: United States
- Weight: 4 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.