FMGD158-1750 1.36 in. Gold Screw; Pack - 1;750
- Mfr # 809713
- Zoro # G604000984
product price:Â
$
143.99
/ea
Free Shipping & Returns
Key Features
Torx Drive
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 809713
- Zoro #
- G604000984
- UPC #
- 608309405429
- Country of Origin
- United States
- System of Measurement
- Inch
- Drive
- Torx
- Item
- Self-Drilling Screw
Description
Features
- 1-5/8 in. Gold color
- Deck screws
- Matches pressure treated
- Pozisquare drive
- #9 diameter fastener
- Exterior deck screw in a clear plastic bucket
- Free pozisquare driver bit included
- Coated for acq treated lumber, copper azole, cedar & redwood
- Pack - 1,750
- Dimension - 11 x 11 x 7.25 in.
- Item weight - 13.4 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.