Zoro Homepage

Wood Screw, #10, 4 in, Hex Drive, 12 PK

  • Mfr # FMTLOK04-12

  • Zoro # G305993998


product price: $22.99
/pk 12, $1.92/ea

Key Features

Hex Drive
System of Measurement
Inch
Screw Size
#10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FMTLOK04-12
Zoro #
G305993998
UPC #
-
Country of Origin
United States

Dimensions

Screw Size
#10
Fastener Length
4 in

Details

System of Measurement
Inch
Drive
Hex
Item
Wood Screw

Description

The Fasten Master TimberLok 14 x 4 inch Coarse-Thread Hex Wood Screws are great for use on wooden decks, landscape walls and more. The screws are crafted with steel for strength and feature tapered heads that countersink easily into wood.


  • • For use in wooden decks, landscape walls and more
  • • Steel construction
  • • 4 inch long
  • • ACQ approved and nationally code compliant
  • • Countersinking head design for ease of use
  • • Stamped head for easy code inspection

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.