Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wood Screw, #10, 8 in, Hex Drive, 12 PK

  • Mfr # FMTLOK08-12

  • Zoro # G605994039


product price: $24.98
/pk 12, $2.08/ea

Key Features

Hex Drive
System of Measurement
Inch
Screw Size
#10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FMTLOK08-12
Zoro #
G605994039
UPC #
-
Country of Origin
United States

Dimensions

Screw Size
#10
Fastener Length
8 in

Details

System of Measurement
Inch
Drive
Hex
Item
Wood Screw

Description

The Fasten Master TimberLok 14 x 8 inch Coarse Steel Hex-Head Heavy-Duty Wood Screws feature sharp points and aggressive threads that help penetrate dense woods without pre-drilling and provide strong shear values.


  • • No Pre-drilling
  • • Ideal for replacing galvanized spikes in raised flower beds, landscaping and retaining walls
  • • Steel construction
  • • Corrosion resistant
  • • Tapered heads countersink easily into wood
  • • Sharp points and aggressive threads help penetrate dense wood without pre-drilling and help provide a strong shear

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.