Zoro Homepage

Wood Screw, 2-1/2 in, Stainless Steel, 50 PK

  • Mfr # FMTLOK212-50

  • Zoro # G1931690


product price: $34.39
/pk 50, $0.69/ea

Key Features

System of Measurement
Inch
Fastener Length
2-1/2 in
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FMTLOK212-50
Zoro #
G1931690
UPC #
608309402060
Country of Origin
United States

Dimensions

Fastener Length
2-1/2 in

Details

System of Measurement
Inch
Material
Stainless Steel
Item
Wood Screw

Description

TimberLok is a heavy duty wood screw for applications such as attaching rafter or trusses to the top plate, landscape timbers, fences, decks, headers, stair stringers and more. TimberLok replaces 3/8 inch lag screws and is approved for use in ACQ pressure treated lumber. There is no need to predrill with TimberLok. Its sharp point and aggressive threads zip right in to the densest woods.


  • • Unique tapered head countersinks easily into wood for flush appearance
  • • Provide strong shear values
  • • Corrosion resistant
  • • Head-stamped for easy code inspection

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.