
Wood Screw, #10, 10 in, Hex Drive, 250 PK
Mfr # FMTLOK10-250
Zoro # G105896963
product price: $240.99
/pk 250, $0.96/ea
Free Shipping & Returns
Key Features
Hex Drive
System of Measurement
Inch
Screw Size
#10
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FMTLOK10-250
Zoro #
G105896963
UPC #
-
Country of Origin
United States
Dimensions
Screw Size
#10
Fastener Length
10 in
Details
System of Measurement
Inch
Drive
Hex
Item
Wood Screw
Description
TimberLok is a heavy duty wood screw for applications such as attaching rafter or trusses to the top plate, landscape timbers, fences, decks, headers, stair stringers and more. TimberLok replaces 3/8 inch lag screws and is approved for use in ACQ pressure
- • Unique tapered head countersinks easily into wood for flush appearance
- • 10 inch length, to match every application
- • Head stamped for easy code inspection
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.