
Wood Screw, #10, 2-1/2 in, Epoxy Coated Steel Flange Round Head Hex Drive
Mfr # 5492590
Zoro # G303911468
product price:Â $237.31
/ea
Free Shipping & Returns
Key Features
Flange Round Head
Hex Drive
System of Measurement
Inch
Screw Size
#10
Fastener Length
2-1/2 in
Material
Steel
Finish
Epoxy Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5492590
Zoro #
G303911468
UPC #
608309402084
Country of Origin
United States
Dimensions
Screw Size
#10
Fastener Length
2-1/2 in
Details
System of Measurement
Inch
Head Type
Flange Round
Drive
Hex
Material
Steel
Finish
Epoxy Coated
Item
Wood Screw
Type
Wood Screw
Description
We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.
Features- No.10 x 2.5 in. Hex Head Epoxy Steel Wood Screw
- Pack of 500
- Callout Size: No. 10
- Length: 2-1/2 in.
- Head Type: Hex Head
- Finish: Epoxy
- Material: Steel
- Type: Wood Screw
- Thread Type: Coarse
- Country of Origin: United States
- Weight: 18.5 lbs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.