
Wood Screw, #14, 3-1/2 in, Epoxy Coated Carbon Steel Flat Head Torx Drive (Discontinued)
- Mfr # 5915236
- Zoro # G204054943
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5915236
Zoro #
G204054943
UPC #
608309429074
Country of Origin
United States
Dimensions
Screw Size
#14
Fastener Length
3-1/2 in
Drive Size
#40
Details
System of Measurement
Inch
Head Type
Flat
Drive
Torx
Material
Carbon Steel
Finish
Epoxy Coated
Item
Wood Screw
Description
We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.
Features- MACQ approved
- Code compliant based on testing per ICC-ES AC233
- Free bit in every package
- 50 Piece
- Callout Size: No. 14
- Length: 3-1/2 in.
- Drive Style: #40 Torx ttap
- Head Type: Flat
- Head Finish: Epoxy
- Material: Carbon Steel
- Thread Type: Coarse Strip-out resistant 40 TORX ttap drive system
- Country of Origin: United States
- Weight: 2.6 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.