
Wood Screw, #14, 4-1/2 in, 250 PK
Mfr # FMFL412B-250
Zoro # G205991384
product price: $196.99
/pk 250, $0.79/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Screw Size
#14
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FMFL412B-250
Zoro #
G205991384
UPC #
-
Country of Origin
United States
Dimensions
Screw Size
#14
Fastener Length
4-1/2 in
Details
System of Measurement
Inch
Item
Wood Screw
Description
FlatLok is a multi purpose structural wood-to-wood fastener that is an alternative fastening method to using nails and through bolts when attaching multi-ply LVL, dimensional beams and girder trusses. The flat head sits flush, allowing for easy applicatio
- • Guaranteed corrosion resistance, ACQ approved
- • Single sided installation
- • Strip-out resistant
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.