Zoro Homepage

Wood Screw, #14, 4 in, 50 PK

  • Mfr # FMFL004-50

  • Zoro # G905897542


product price: $51.79
/pk 50, $1.04/ea

Key Features

System of Measurement
Inch
Screw Size
#14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FMFL004-50
Zoro #
G905897542
UPC #
-
Country of Origin
United States

Dimensions

Screw Size
#14
Fastener Length
4 in

Details

System of Measurement
Inch
Item
Wood Screw

Description

FlatLok is designed for various multi-ply dimensional and engineered wood connections. FlatLok is approved for single-sided installation. Not intended for use on exterior deck ledgers, FastenMaster LedgerLok is designed specifically for this application.


  • • Guaranteed corrosion resistance, ACQ approved
  • • Single sided installation
  • • Strip-out resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.