This item is Discontinued.

Fastenmaster Wood Screw, #14, 5 in, Epoxy Coated Carbon Steel Flat Head Torx Drive 5915301

Wood Screw, #14, 5 in, Epoxy Coated Carbon Steel Flat Head Torx Drive (Discontinued)

  • Mfr # 5915301
  • Zoro # G104054968
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5915301
Zoro #
G104054968
UPC #
608309428985
Country of Origin
United States

Dimensions

Screw Size
#14
Fastener Length
5 in
Drive Size
#40

Details

System of Measurement
Inch
Head Type
Flat
Drive
Torx
Material
Carbon Steel
Finish
Epoxy Coated
Item
Wood Screw

Description

We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.

Features
  • Approved for single sided application
  • Flat head leaves a flush finish
  • Designed for various multi-ply and engineered wood applications
  • 50 Piece
Specifications
  • Callout Size: No. 14
  • Length: 5 in.
  • Drive Style: #40 Torx ttap
  • Head Type: Flat
  • Head Finish: Epoxy
  • Material: Carbon Steel
  • Thread Type: Coarse
  • Country of Origin: United States
  • Weight: 3.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.