
Wood Screw, 2 in, Stainless Steel Trim Head
Mfr # FMCTXT-BR50TESM
Zoro # G4690984
product price: $31.77
/eaKey Features
Trim Head
System of Measurement
Inch
Fastener Length
2 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FMCTXT-BR50TESM
Zoro #
G4690984
UPC #
608309433125
Country of Origin
United States
Dimensions
Fastener Length
2 in
Details
System of Measurement
Inch
Head Type
Trim
Material
Stainless Steel
Item
Wood Screw
Description
Our ultimate goal is to help the Pro contractor strengthen his or her business. We believe that delivering on this promise creates lasting value for our customers while also strengthening the FastenMaster brand. From developing new products to innovating new building practices, the voice of the Pro contractor remains our guiding force. We strive to continuously deepen our understanding of the Pro‚ a business processes and product needs.
- • For use with boral true exterior trim
- • Fast and easy no more caulking, sanding or painting
- • New dual lead fastener thread for faster installation
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.