Wood Screw, #20, 2-1/2 in, Torx Drive, 1050 PK

  • Mfr # TR3-2121050TSSR

  • Zoro # G305994179


product price:  $147.99
/pk 1050, $0.14/ea
Free Shipping & Returns

Key Features

Torx Drive
System of Measurement
Inch
Screw Size
#20
Fastener Length
2-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TR3-2121050TSSR
Zoro #
G305994179
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#20
Fastener Length
2-1/2 in

Details

System of Measurement
Inch
Drive
Torx
Item
Wood Screw

Description

TrapEase 3 is the only fastener guaranteed to deliver an ultimate finished look in PVC, capstock and composite decking. The Torx Ttap drive system offers stick-fit and wobble-free installation, virtually eliminating fastener stripping during installation


  • • Head painted to match board
  • • For PVC, capstock and composite decking
  • • Corrosion and fade resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.