Zoro Homepage

Wood Screw, 3-5/8 in, Hex Drive, 12 PK

  • Mfr # FMLL358-12

  • Zoro # G805994136


product price: $27.89
/pk 12, $2.32/ea

Key Features

Hex Drive
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FMLL358-12
Zoro #
G805994136
UPC #
-
Country of Origin
United States

Dimensions

Fastener Length
3-5/8 in

Details

System of Measurement
Inch
Drive
Hex
Item
Wood Screw

Description

LedgerLOKs are the first wood screws engineered to fasten a deck ledger board to the rim joist of a house with no predrilling. The hex-head version allows for greater bit engagement, reducing cam-out. The Flat Head style, with TORX ttap drive system, provides flush to ledger installation saving additional time and money.


  • • ACQ approved
  • • The large hex-head allows for greater bit engagement, reducing cam-out
  • • #1 structural wood screw engineered for ledgers
  • • Faster, easier, stronger than 1/2 in. lag screws
  • • Guaranteed corrosion resistance performance

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.