Zoro Homepage
This item is Discontinued.
Fastenmaster Wood Screw, #9, Stainless Steel 100 PK FMTHR912B-100

Wood Screw, #9, Stainless Steel 100 PK (Discontinued)

  • Mfr # FMTHR912B-100
  • Zoro # G3680106
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FMTHR912B-100
Zoro #
G3680106
UPC #
608309428176
Country of Origin
United States

Dimensions

Screw Size
#9
Size
9 1/2 in

Details

System of Measurement
Inch
Material
Stainless Steel
Item
Wood Screw

Description

The ThruLok System combines the strength of a through-bolted connection with the speed of a FastenMaster fastener. The FastenMaster ThruLok 24-Piece Screw Bolt Fastening System includes 24 assembled screws nuts and washers and is designed for deck applic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.