Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

80020-005 Steak Knife 5 in.

  • Mfr # FA149749

  • Zoro # G803773597


product price: $22.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FA149749
Zoro #
G803773597
UPC #
654204837780
Country of Origin
China

Description

Features
  • Size: 5"
  • Micro-serrated edge never needs sharpening
  • High carbon stainless steel
  • Polypropylene handle
  • Dishwasher safe
  • Blister pack
Specifications
  • Dimension: 0.8" H x 2.4" W x 12.5" L
  • Weight: 0.1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.