Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CompressedAir Aluminum Pipe, 2", Blue, PK4

  • Mfr # F5863-4

  • Zoro # G307352434


product price: $283.06
/pk 4, $70.77/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.16 in
Material
Aluminum
Application
Air
Standards
ASME B31.1
For Fitting Type
Compression
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F5863-4
Zoro #
G307352434
UPC #
094084586307
Country of Origin
China

Dimensions

Wall Thickness
0.16 in
Inside Diameter
1.81 in
Copper Tube Size
2 in
Overall Length
7.5 ft
Outside Diameter
50 mm

Details

Material
Aluminum
Item
Compressed air aluminum pipe
Application
Air
Standards
ASME B31.1
For Fitting Type
Compression
Coating Color
Blue
Resistance Properties
Corrosion Resistant
Maximum Operating Temperature
140 Degrees F
Food and Beverage Compatibility
Non-Potable Water
Stripe Color
No Stripe
System of Measurement
Imperial/Metric
For Fluid Type
Compressed Air
Cleaned and Capped
No
Material Grade
6063
Tube Form
Straight
Temper
Hard
Fabrication
Seamless
Maximum Operating Pressure
190 psi

Description

Compressed air aluminum pipe, Application Air, Cleaned and Capped No, Coating Color Blue, Copper Tube Size 2 in, Copper Tube Type Not Applicable, Fabrication Seamless, Inside Diameter 1.81 in, Material Aluminum, Material Grade 6063, Maximum Operating Pressure 190 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 50 mm, Overall Length 7.5 ft, Resistance Properties Corrosion Resistant, Standards ASME B31.1, Stripe Color No Stripe, Temper Hard, Tube Form Straight

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.