Zoro Homepage

Dual Port Elbow, FNPT , FNPT

  • Mfr # F1024

  • Zoro # G216246084


product price: $92.39
/ea
Free Shipping & Returns

Key Features

Fitting Side 1 Connection Type
FNPT
Compatible Fitting Brands
Fastpipe
Fitting Side 2 Connection Type
FNPT
Fitting Side 1 Pipe Size
3/4 in
Fitting Shape
45 Degrees Dual Port Elbow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F1024
Zoro #
G216246084
UPC #
094084102408
Country of Origin
China

Dimensions

Fitting Side 1 Pipe Size
3/4 in

Details

Item
Compression Fitting Adapter
Fitting Side 1 Connection Type
FNPT
Compatible Fitting Brands
Fastpipe
Fitting Side 2 Connection Type
FNPT
Fitting Shape
45 Degrees Dual Port Elbow
System of Measurement
Imperial
Compatible Pipe Material
Aluminum
Fitting Features
Rigid

Description

Compression Fitting Adapter, Compatible Fitting Brands Fastpipe, System of Measurement Imperial, Compatible Pipe Material Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.