DualPortElbowwithShutoff, FNPT, 1/4in
Mfr # F2024V
Zoro # G716246058
product price: $112.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Imperial
Fitting Side 1 Connection Type
FNPT
Compatible Pipe Material
Aluminum
Compatible Fitting Brands
Fastpipe
Fitting Shape
45 Degrees Dual Port Elbow with Shutoff
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F2024V
Zoro #
G716246058
UPC #
094084202450
Country of Origin
China
Dimensions
Fitting Side 1 Pipe Size
1 in
Details
Item
Compression Fitting Adapter
System of Measurement
Imperial
Fitting Side 1 Connection Type
FNPT
Compatible Pipe Material
Aluminum
Compatible Fitting Brands
Fastpipe
Fitting Shape
45 Degrees Dual Port Elbow with Shutoff
Fitting Side 2 Connection Type
FNPT
Fitting Features
Rigid
Description
Compression Fitting Adapter, Compatible Fitting Brands Fastpipe, System of Measurement Imperial, Compatible Pipe Material Aluminum
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.