Elbow, FNPT , 1/2 in
Mfr # F2083
Zoro # G115920818
product price: $44.39
/eaKey Features
Fitting Side 1 Pipe Size
1 in
Compatible Fitting Brands
Fastpipe
Fitting Shape
Elbow
System of Measurement
Imperial
Fitting Side 1 Connection Type
FNPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F2083
Zoro #
G115920818
UPC #
094084620834
Country of Origin
China
Dimensions
Fitting Side 1 Pipe Size
1 in
Fitting Side 2 Pipe Size
3/4 in
Details
Item
Compression Fitting Elbow
Compatible Fitting Brands
Fastpipe
Fitting Shape
Elbow
System of Measurement
Imperial
Fitting Side 1 Connection Type
FNPT
Compatible Pipe Material
Aluminum
Fitting Features
Rigid
Description
Compression Fitting Elbow, Compatible Fitting Brands Fastpipe, System of Measurement Imperial, Compatible Pipe Material Aluminum
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.