Elbow, FNPT, Comp.
Mfr # F2093
Zoro # G415920969
product price: $44.39
/eaKey Features
Fitting Side 1 Pipe Size
1 in
System of Measurement
Imperial
Fitting Side 2 Pipe Size
1/2 in
Fitting Side 1 Connection Type
FNPT
Fitting Features
Rigid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F2093
Zoro #
G415920969
UPC #
094084620933
Country of Origin
China
Dimensions
Fitting Side 1 Pipe Size
1 in
Fitting Side 2 Pipe Size
1/2 in
Details
Item
Compression Fitting Elbow
System of Measurement
Imperial
Fitting Side 1 Connection Type
FNPT
Fitting Features
Rigid
Compatible Pipe Material
Aluminum
Fitting Shape
Elbow
Compatible Fitting Brands
Fastpipe
Description
Compression Fitting Elbow, Compatible Fitting Brands Fastpipe, System of Measurement Imperial, Compatible Pipe Material Aluminum
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.