Shop All Marine Pumps & Plumbing
Fasttackle
Cockpit Drain with No Screen
Mfr # FA988341
Zoro # G204041288
product price: $25.09
/ea
$25.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Fasttackle
- MFR # FA988341
- Zoro # G204041288
- UPC # 727272290266
- Country of Origin China
- Category Marine Pumps & Plumbing
Description
For use with 1-1/2" I.D. hose as part of a self-bailing cockpit system. Features short stem and narrow flange for installing through cockpits. Polypropylene construction.
Features Specifications- Stem Length: 3-3/4"
- Max. Hull Thickness: 1-1/2"
- Flange Diameter: 2-1/8"
- Installation Hole Size: 1-7/8"
- Weight: 0.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Power Steering Repair Kit, 348428 (348428)
- ROADPRO Strobe Light with Magnetic Mount, Amber (RP10593)
- ILC Replacement For Wai Global, 7171279N Alternator (71-7127-9N ALTERNATOR)
- K-SOURCE K-Source KSIH3541 Jr West Coast Stainless Steel Universal Truck Mirror (KSIH3541)
- SHURFLO 1" Raw Water Strainer - 50 Mesh Screen (253-320-01)
- GROCO GROCO ARG-750 Series 3/4" Raw Water Strainer w/Monel Basket (ARG-750)
- D&W D&W SH-5526-BK Super-Tube Sewer Hose Carrier - 26" (SH-5526-BK)
- JABSCO Impeller Kit-12 Blade-Neoprene-3- " Diameter-Brass Insert-Spline Drive (17935-0001-P)
- REMCO Remco 2240-1B1-10E-SB Economy Plus 2200 Series Pump 12 VDC - 1.0 GPM (2240-1B1-10E-SB)
- JOHNSON PUMP Johnson Pump AquaT Toilet Silent Electric Compact - 12V w/Pump (80-47231-01)
- SCANDVIK 14000 Euro elbow ABS Trigger Sprayer Handle Only; White (14000)
- Fasttackle Marine Pumps & Plumbing