15 PIECE MEDIUM KIT
Mfr # 1991203
Zoro # G816567268
product price: $139.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Load Capacity
1,750 lb
Rail Length
48 in
Number of Pieces
15
Includes Hardware
Hardware Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1991203
Zoro #
G816567268
UPC #
00071691503095
Country of Origin
United States
Dimensions
Rail Length
48 in
Details
Material
Steel
Load Capacity
1,750 lb
Number of Pieces
15
Item
Wall-Mount Track System Kit
Includes Hardware
Hardware Included
Color
Black
Description
MEDIUM KIT , 15 PIECE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.