Zoro Homepage

2m LC-SC DUPLEX 9-125 SINGLEMODE FIBER PATCH CABLE

  • Mfr # FA265726

  • Zoro # G015782448


product price: $44.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FA265726
Zoro #
G015782448
UPC #
652513818117
Country of Origin
China

Description

Get the performance you demand at a price that makes sense with 9/125 singlemode fiber patch cords from.They provide high bandwidth and transmission rates and support longer distances but are still cost effective.Perfect for use with today's high speed networks while providing headroom for tomorrow's higher bandwidth requirements.Custom lengths are available - just give us a call at 800-506-9607.Features:A cost effective solution that provides higher bandwidth and support for longer distances.Perfect for use in Gigabit Ethernet applications.Headroom for tomorrow's higher bandwidth needs.Connectors: 2 ST to 2 ST.Buffer material: PVC.Buffer OD: 900 m.Jacket material: PVC OFNR-rated.Jacket OD: 3.0 mm.Jacket color: Yellow.Attenuation @1310 nm: 1.0 dB/km.Attenuation @1550 nm: 0.75 dB/km.Maximum tensile load: 100 N/cm.Loaded min.bend radius: 5 cm.Unloaded min.bend radius: 3 cm.Crush resistance: 750 N/cm.Impact resistance: 1000 cycles.Flex resistance: 5000 cycles.Custom lengths are available - just give us a call at 800-506-9607.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.