Zoro Homepage

3 SHELF KIT - 36"

  • Mfr # 2126867

  • Zoro # G516567445


product price: $80.15
/ea
Free Shipping & Returns

Key Features

Number of Shelves
3
Number of Pieces
16
Material
Steel
Load Capacity
1,750 lb
Shelf Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2126867
Zoro #
G516567445
UPC #
00071691529958
Country of Origin
United States

Dimensions

Shelf Width
36 in
Shelf Depth
12 in
Rail Length
36 in

Details

Number of Shelves
3
Number of Pieces
16
Material
Steel
Load Capacity
1,750 lb
Item
Shelf Kit
Color
Black, Silver
Includes Hardware
Hardware Included

Description

KIT 36", 3 SHELF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.