Zoro Homepage

6ft NON-POLARIZED POWER CORD (IEC320 C7 to NEMA 1-15P)

  • Mfr # FA56724

  • Zoro # G404041422


product price: $20.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FA56724
Zoro #
G404041422
UPC #
654204161465
Country of Origin
China

Description

Plug in the Non-Polarized AC Power Cord from to replace your overused or misplaced power cables. These power cords are designed to work with notebooks VCRs and other audio/video equipment that uses a 2-slot non-polarized power cord. All power cables feature a fully molded design that provides maximum durability and long-life. Cable Type: Heavy-Duty 18AWG. Connectors: Panasonic Non-Polarized Female(IEC-320-C7) to 2-prong Plug Male(NEMA 1-15-P). Design: Female connector plugs directly into device and male connector plugs into standard outlet. Compatibility: Notebooks VCRs and other devices that use a 2-slot non-polarized power cable. Application: Replacement power cord. Certification: UL Listed.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.