Zoro Homepage

75ft CAT 5E 350Mhz ASSEMBLED PATCH CABLE GREY

  • Mfr # FA888841

  • Zoro # G315768326


product price: $50.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FA888841
Zoro #
G315768326
UPC #
727272321847
Country of Origin
China

Description

Today s advanced fast ethernet and gigabit computer networks require Enhanced Category 5 high-speed cabling to distrubute data voice and video. s Enhanced Cat5 350Mhz Patch Cables will keep you ahead of the game. These cables will handle bandwidth intensive applications up to 350 Mhz and beyond. Each comes UL verified to meet all Cat 5e TIA/EIA standards and drastically reduce both impedance and structural return loss SRL as compared to standard 100 Mhz wire! Constructed with high-quality cable and a shortened body plug this design will keep Near-End Crosstalk NEXT levels to a minimum. 350Mhz Patch cables are available in a variety of colors to easily color-code your network installation. Connector: 50-micron gold plated RJ-45 Male to Male. Conductor: 4-pair 24 AWG Stranded Copper. Jacket: PVC. Applications: 1000 BASE-T; 100 BASE-T; 10 BASE-T IEEE 802.3. 4/16 Mbps Token Ring IEEE 802.5; 100 VG-AnyLAN. 100 Mbps TP-PMD ANSI X3T9.5; 55/155 Mbps ATM. Voice. Designed For: Network Adapters Hubs Switches Routers DSL/Cable Modems Patch Panels and other twisted-pair applications. Exceeds Category 5e specifications. Wired: TSB 568B ATandT 258A. Certifications: TIA/EIA; UL Listed.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.