Zoro Homepage

75ft SHIELDED CAT 5E MOLDED PATCH CABLE RED

  • Mfr # FA259136

  • Zoro # G015799866


product price: $52.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FA259136
Zoro #
G015799866
UPC #
652513814386
Country of Origin
China

Description

Today s mission critical advanced Fast Ethernet and Gigabit computer networks require the stability and reliability of Enhanced Category 5 high-speed cabling to distribute data voice and video. To protect your high-speed network from noise and electromagnetic interference use s Shielded Enhanced Cat5 Patch Cables. Each cable comes UL verified to meet all Cat 5e TIA/EIA standards. The molded boot provides extra strain-relief and durability. Shielded Enhanced Cat5 Patch Cables are available in a variety of colors to easily color-code your network installation. Connector: Shielded 50-micron gold plated RJ-45 Male to Male. Conductor: 4-pair 24 AWG Stranded STP. Jacket: PVC. Molded boot provides extra strain-relief and durability. Foil shielding with drain wire. Applications: 1000 BASE-T; 100 BASE-T; 10 BASE-T IEEE 802.3. 4/16 Mbps Token Ring IEEE 802.5; 100 VG-AnyLAN. 100 Mbps TP-PMD ANSI X3T9.5; 55/155 Mbps ATM. Voice. Designed For: Network Adapters Hubs Switches Routers DSL/Cable Modems Patch Panels and other twisted-pair applications in high-noise environments. Wired: TSB 568B ATandT 258A. Certifications: TIA/EIA; UL Listed. For maximum performance use Shielded Patch Panels and Shielded Keystone Jacks for total end-to-end protection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.