Zoro Homepage

Basket, 24" Wire

  • Mfr # 1784453

  • Zoro # G114644364


product price: $28.39
/ea

Key Features

Material
Steel
Finish
Satin Nickel
Overall Depth
12.6 in
Overall Width
8.5 in
Includes
Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1784453
Zoro #
G114644364
UPC #
00071691230168
Country of Origin
China

Dimensions

Overall Depth
12.6 in
Overall Width
8.5 in
Overall Length
24.1 in

Details

Material
Steel
Finish
Satin Nickel
Item
Wire Basket
Includes
Hardware
Load Capacity
50 lb
Product Type
Wire Basket
Coating
Powder Coated

Description

Basket, 24" Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.