Zoro Homepage

Dual Handle Hook, Steel, 50 lb

  • Mfr # 2140836

  • Zoro # G216567141


product price: $20.29
/ea

Key Features

Load Capacity
50 lb
Overall Depth
1.5 in
Overall Length
10.3 in
Includes
(2) Hooks
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2140836
Zoro #
G216567141
UPC #
00071691533085
Country of Origin
China

Dimensions

Overall Depth
1.5 in
Overall Length
10.3 in
Overall Width
7.6 in

Details

Load Capacity
50 lb
Item
Dual Handle Hook
Includes
(2) Hooks
Material
Steel
Product Type
Dual Handle Hook
Finish
Satin Nickel

Description

HOOK BUNDLE ,2 PIECE 2-HANDLE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.