Extension Cord, 16 AWG, 1 Outlets, 5-15R, 5-15P, 4 ft

  • Mfr # FA56933

  • Zoro # G603747705


product price: $31.79
/ea

Key Features

Number of Outlets
1
Plug Configuration
5-15P
Receptacle Configuration
5-15R
Power Indicator
No
Wire Size
16 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FA56933
Zoro #
G603747705
UPC #
654204163445
Country of Origin
China

Dimensions

Wire Size
16 AWG
Cord Length
4 ft

Details

Item
Extension Cord
Number of Outlets
1
Plug Configuration
5-15P
Receptacle Configuration
5-15R
Power Indicator
No

Description

Plug in the Standard Power Extension Cord from and extend your exsisting power cords. Standard Power Extension Cords add additional footage to your power cords for further reach. All power cables feature a fully molded design that provides maximum durability and long-life. Cable Type: Heavy-duty 16AWG Connectors: 3-prong grounded plug female NEMA 5-15-R to 3-prong grounded plug male NEMA 5-15-P Design: Female connector plugs directly into device power cable and male connector plugs into standard outlet Compatibility: power transformer computers monitors scanners printers and other devices that use a 3-pin male to shroud power connector Application: Replacement power cord

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.