
LADDER HOOK
Mfr # 1784458
Zoro # G314544396
product price: $12.69
/eaKey Features
Overall Width
12.3 in
Includes
Hardware
Overall Length
5 in
Load Capacity
50 lb
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1784458
Zoro #
G314544396
UPC #
00071691230144
Country of Origin
China
Dimensions
Overall Width
12.3 in
Overall Length
5 in
Overall Depth
2.8 in
Details
Includes
Hardware
Item
Ladder Hook
Load Capacity
50 lb
Material
Steel
Finish
Satin Nickel
Product Type
Ladder Hook
Description
LADDER HOOK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.