Zoro Homepage

Power Strip, Surge, 12 Outlet(s) 8 ft.

  • Mfr # FA59123

  • Zoro # G010803155


product price: $74.49
/ea

Key Features

Type
Surge
Cord Length
8 ft.
Number of Outlets
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FA59123
Zoro #
G010803155
UPC #
654204177633
Country of Origin
China

Dimensions

Cord Length
8 ft.

Details

Item
Power Strip
Type
Surge
Number of Outlets
12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.