Zoro Homepage

Storage Bin, Steel, Multicolored, 15 in W, 16.3 in L

  • Mfr # 1938440

  • Zoro # G214563640


product price: $43.99
/ea

Key Features

Color
Multicolored
Load Capacity
25 lb
Material
Steel
Overall Length
16.3 in
Overall Width
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1938440
Zoro #
G214563640
UPC #
00071691492641
Country of Origin
China

Dimensions

Overall Length
16.3 in
Overall Width
15 in
Overall Depth
9.8 in

Details

Color
Multicolored
Load Capacity
25 lb
Material
Steel
Item
Storage Bin
Includes
Hardware
Product Type
Rail Access Storage Bin

Description

Rail Access Storage Bin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.