Zoro Homepage

AnchorFastenerAssmbly, Zinc, Gry, 12.5x25mm

  • Mfr # 099A0630

  • Zoro # G7594378


product price: $1.59
/ea
Sold in multiples of 5 for $7.95

Key Features

Material
Zinc
For Use With
30 Series
Series
30 Series
Finish
Zinc-Plated
Width (In.)
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
099A0630
Zoro #
G7594378
UPC #
-
Country of Origin
Germany

Dimensions

Width (In.)
5/8 in
Overall Height
12.5 mm
For Slot Width
8 mm
Overall Width
25 mm
Overall Length
24.7 mm

Details

Item
Standard Anchor Fastener Assembly
Material
Zinc
For Use With
30 Series
Series
30 Series
Finish
Zinc-Plated
Color
Gray
System of Measurement
Metric
Product Type
Standard Anchor Fastener Assembly
Connector Type
Universal Connector

Description

Standard Anchor Fastener Assembly, Gray, Zinc-Plated, Overall Height 12.5 mm, Not Applicable, Anchor Connector, Overall Length 24.7 mm, Overall Width 25 mm, Zinc, 30 Series, System of Measurement Metric, For Profile Width/Height 30 mm, Universal Connector, For Profile Type Single, For Slot Width 8 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.