Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Economy Floor Mount Base Plate, Single

  • Mfr # 093BA14020

  • Zoro # G7594852


product price: $5.69
/ea

Key Features

Material
Aluminum
For Use With
20 Series
Series
20 Series
Finish
Anodized
Overall Height
140 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
093BA14020
Zoro #
G7594852
UPC #
-
Country of Origin
China

Dimensions

Overall Height
140 mm
Width (In.)
23/32 in
Overall Width
18 mm

Details

Item
Floor Mount
Material
Aluminum
For Use With
20 Series
Series
20 Series
Finish
Anodized
Color
Aluminum
Product Type
Floor Bracket 140
Includes Fasteners
No
For Profile Type
Single
System of Measurement
Metric
Compatible Brand and Series
Fath, 20 Series
Adjustable
No

Description

Floor Bracket, Metric, For Profile Type Single, Wheel Diameter Not Applicable, Caster Mounting Type Not Applicable, Includes Brakes Not Applicable, Fastener Thread Size Not Applicable, Not Applicable, Anodized, Fastener Thread Length Not Applicable, Overall Height 140 mm, Aluminum, 20 Series, Includes Fasteners No, Load Capacity Not Applicable, Overall Depth 18 mm, Overall Width 18 mm, Adjustable No, Aluminum, Compatible Brand and Series Fath, 20 Series

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.