Zoro Homepage

Hinge, Aluminum, Silver, 48 mm, 59 mm

  • Mfr # 095A3030F

  • Zoro # G7593468


product price: $9.39
/ea

Key Features

Material
Aluminum
For Use With
30 Series
Series
30 Series
Finish
Lacquer
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
095A3030F
Zoro #
G7593468
UPC #
-
Country of Origin
China

Dimensions

Width (In.)
2 21/64 in
Fastener Thread Size
6 mm
Overall Width
59 mm
Mounting Hole Diameter
6.6 mm
Overall Length
48 mm
For Slot Width
8 mm

Details

Item
Hinge
Material
Aluminum
For Use With
30 Series
Series
30 Series
Finish
Lacquer
Color
Silver
Product Type
Standard Hinge
Locking Pivot
No
Minimum Range of Motion
0 Degrees
Hinge Type
Butt
Maximum Range of Motion
200 Degrees
System of Measurement
Metric
Compatible Brand and Series
30 Series
For Profile Type
30 Series

Description

Standard Hinge, Silver, Lacquer, Number of Mounting Holes 4, Overall Height 48 mm, Not Applicable, 6.6 mm, Not Applicable, Overall Length 48 mm, Overall Width 59 mm, Aluminum, Fastener Thread Size 6 mm, Inside Corner Bracket Style Not Applicable, 30 Series, System of Measurement Metric, For Profile Width/Height 30 mm, For Profile Type Single, For Slot Width 8 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.