Zoro Homepage

Hinge, Aluminum, Silver, 48 mm, 87 mm

  • Mfr # 095A4545F

  • Zoro # G7594834


product price: $12.75
/ea

Key Features

Material
Aluminum
For Use With
45 Series
Series
45 Series
Finish
Lacquer
Width (In.)
3 27/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
095A4545F
Zoro #
G7594834
UPC #
-
Country of Origin
China

Dimensions

Width (In.)
3 27/64 in
Overall Width
87 mm
Fastener Thread Size
6 mm
Overall Length
48 mm
Mounting Hole Diameter
6.6 mm
For Slot Width
10 mm

Details

Item
Hinge
Material
Aluminum
For Use With
45 Series
Series
45 Series
Finish
Lacquer
Color
Silver
Compatible Brand and Series
45 Series
Minimum Range of Motion
0 Degrees
Locking Pivot
No
System of Measurement
Metric
Product Type
Standard Hinge
Maximum Range of Motion
200 Degrees
Hinge Type
Butt
For Profile Type
45 Series

Description

Standard Hinge, Silver, Lacquer, Number of Mounting Holes 4, Overall Height 48 mm, Not Applicable, 6.6 mm, Not Applicable, Overall Length 48 mm, Overall Width 87 mm, Aluminum, Fastener Thread Size 6 mm, Inside Corner Bracket Style Not Applicable, 45 Series, System of Measurement Metric, For Profile Width/Height 45 mm, For Profile Type Single, For Slot Width 10 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.