Zoro Homepage

Hinge, Zinc, Black, 40 mm, 80 mm

  • Mfr # 095300N10

  • Zoro # G7594983


product price: $13.39
/ea

Key Features

Material
Zinc Die Cast
For Use With
45 Series
Series
45 Series
Finish
Powder Coated
Width (In.)
3 5/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
095300N10
Zoro #
G7594983
UPC #
-
Country of Origin
Germany

Dimensions

Width (In.)
3 5/32 in
Overall Width
80 mm
Fastener Thread Size
8 mm
Overall Length
40 mm
Mounting Hole Diameter
8.3 mm
For Slot Width
10 mm

Details

Item
Hinge
Material
Zinc Die Cast
For Use With
45 Series
Series
45 Series
Finish
Powder Coated
Color
Black
Hinge Type
Butt
Maximum Range of Motion
180 Degrees
Minimum Range of Motion
0 Degrees
Locking Pivot
No
Compatible Brand and Series
45 Series
System of Measurement
Metric
Product Type
Standard Hinge
For Profile Type
45 Series

Description

Standard Hinge, Black, Powder-Coated, Number of Mounting Holes 4, Overall Height 40 mm, Not Applicable, 8.3 mm, Not Applicable, Overall Length 40 mm, Overall Width 80 mm, Zinc, Fastener Thread Size 8 mm, Inside Corner Bracket Style Not Applicable, 45 Series, System of Measurement Metric, For Profile Width/Height 45 mm, For Profile Type Single, For Slot Width 10 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.