JoiningPlate, Aluminum, Gray, 4mm, 59mm
Mfr # 093VL6060
Zoro # G7572048
product price:Â $4.69
/eaKey Features
Material
Aluminum
Width (In.)
2 21/64 in
For Use With
20 Series
Finish
Anodized
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
093VL6060
Zoro #
G7572048
UPC #
-
Country of Origin
China
Dimensions
Width (In.)
2 21/64 in
Overall Length
59 mm
For Slot Width
5 mm
Mounting Hole Diameter
5.5 mm
Overall Width
59 mm
Overall Height
4 mm
Details
Item
Joining Plate
Material
Aluminum
For Use With
20 Series
Finish
Anodized
Color
Gray
Connector Type
Connection Plate
System of Measurement
Metric
Number of Mounting Holes
5
Series
20 Series
Product Type
90 Degrees Angled Flat Plate
For Profile Type
Single
Description
90 Degrees Angled Flat Plate, Gray, Matte Chrome Plated, Number of Mounting Holes 5, Overall Height 4 mm, 5.5 mm, Not Applicable, Overall Length 59 mm, Overall Width 59 mm, Aluminum, 20 Series, System of Measurement Metric, For Profile Width/Height 30 mm, Connection Plate, For Profile Type Single, For Slot Width 5 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.