Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LiftOffHinge, Polyamide, Black, 48mm, 77mm

  • Mfr # 095K4040R00

  • Zoro # G003474232


product price: $4.15
/ea
Sold in multiples of 3 for $12.45

Key Features

Finish
Unfinished
Material
Polyamide
Overall Width
77 mm
Color
Black
Series
40 Series
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
095K4040R00
Zoro #
G003474232
UPC #
-
Country of Origin
Germany

Dimensions

Overall Width
77 mm
Overall Length
48 mm
Mounting Hole Diameter
6.6 mm
For Slot Width
8 mm
Fastener Thread Size
6 mm

Details

Finish
Unfinished
Material
Polyamide
Color
Black
Item
Lift Off Hinge
Series
40 Series
System of Measurement
Metric
Minimum Range of Motion
0 Degrees
Compatible Brand and Series
40 Series
For Profile Type
40 Series
Maximum Range of Motion
220 Degrees
Hinge Type
Lift Off hinge RH
Product Type
Lift Off Hinge RH

Description

Hinge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.