Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Monitor Mount, Aluminum, 464 x634 x100 mm

  • Mfr # 6MHM75100D40

  • Zoro # G7594606


product price: $373.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
For Use With
15 Series, 40 Series, 45 Series
Series
15 Series, 40 Series, 45 Series
Finish
Lacquer
Overall Height
464 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6MHM75100D40
Zoro #
G7594606
UPC #
-
Country of Origin
China

Dimensions

Overall Height
464 mm
Width (In.)
3 45/64 in
Overall Width
100 mm
Fastener Thread Length
12 mm, 16 mm, 25 mm
Mounting Hole Diameter
5.3 mm, 9 mm
Fastener Thread Size
M4, M8
Overall Length
634 mm

Details

Item
Monitor Mount
Material
Aluminum
For Use With
15 Series, 40 Series, 45 Series
Series
15 Series, 40 Series, 45 Series
Finish
Lacquer
Color
Black/Gray
Standards
CFM Certified, POP Certified, REACH Certified, RoHS Certified
Monitor Mounting Type
5-Way Positioning Arm
For Profile Type
Single
Product Type
Monitor Support 5-Axis
Includes Fasteners
Yes
Rotation
90 Degrees
Compatible Brand and Series
Fath, 15 Series, Fath, 40 Series, Fath, 45 Series
Number of Mounting Holes
7
Includes
(2) M8 Mounting Screws DIN 6912, Mounting Adapter, Mounting Flange, Phillips Monitor Support 5-Axis with Cable Management Cover, VESA Mounting Plate with (4) M4 Screws
System of Measurement
Inch, Metric
Projection
560 mm, 634 mm
Adjustability
Rotate

Description

Monitor Support, Aluminum, Lacquer, Overall Height 464 mm, Overall Length 634 mm, Overall Width 100 mm, Fastener Thread Size M4, M8, Mounting Hole Diameter 5 mm, 9 mm, 90 Degrees , Monitor Mounting Type 5-Way Positioning Arm, Adjustability Rotate, Fastener Thread Length 12 mm, 16 mm, 25 mm, Black/Gray, Number of Mounting Holes 10, Includes Fasteners Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.