Support, PK2
Mfr # 093BA14038
Zoro # G203456953
product price: $6.19
/eaKey Features
Series
15 Series
Material
Aluminum
Compatible Brand and Series
15 Series
Overall Height
140 mm
For Profile Type
Single
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
093BA14038
Zoro #
G203456953
UPC #
-
Country of Origin
China
Dimensions
Overall Height
140 mm
Overall Width
34 mm
Details
Item
Floor Mount
Series
15 Series
Material
Aluminum
Compatible Brand and Series
15 Series
For Profile Type
Single
Includes Fasteners
No
Adjustable
No
Product Type
Floor Bracket 140
Finish
Anodized
Color
Aluminum
System of Measurement
Metric
Description
Support,PK2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.