T-Slot, Blk, 1/4 in Axle, Round, Nylon
- Mfr # 0932001-4S01
- Zoro # G7599576
product price:Â
$
2.29
/ea
Key Features
For Axle Size
1/4 in
For Axle Shape
Round
Overall Width
11/16 in
Color
Black
Application
Bulk Conveying
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0932001-4S01
- Zoro #
- G7599576
- UPC #
- -
- Country of Origin
- China
Dimensions
- For Axle Size
- 1/4 in
- Overall Width
- 11/16 in
Details
- For Axle Shape
- Round
- Item
- T-Slot
- Color
- Black
- Application
- Bulk Conveying
- For Use With
- 15 Series, 30 Series, 40 Series, 45 Series
- Includes Mounting Fasteners
- No
- Mounting Bracket Type
- T-Slot
- Conveyor Connection Type
- T-Nut
- Bracket Performance
- Standard
- Compatible Brand
- Universal
- Product Type
- Roller Bracket
- Compatible Series
- 15 Series, 30 Series, 40 Series, 45 Series
- Wire Color
- Black
Description
T-Slot, T-Slot, T-Nut Conveyor Connection Type, For Axle Size 1/4 in, For Axle Shape Round, Includes Mounting Fasteners No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.